KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Piston Accumulator, 10 Gal, 1 7/8-12 SAE

PARKER| Zoro #: G2014835| Mfr #: A6N2310D1KG

$3280.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet SAE (In.): 1-7/8-12 (#24)
Fluid Volume: 10 gal.
Construction: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014835 Mfr #: A6N2310D1KG
Inlet SAE (In.): 1-7/8-12 (#24)Fluid Volume: 10 gal.
Construction: Alloy SteelDia. (In.): 6.88
Height (In.): 96.63Mounting: Vertical
Max. Flow GPM: 818Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol
Item: Piston AccumulatorGas Volume (Cu.-In.): 2345
Maximum Pressure: 3000 psiCountry of Origin (subject to change): United States

Description

Piston Accumulator, Gas Volume (Cu.-In.) 2345, Dia. (In.) 6.88, Height (In.) 96.63, Inlet SAE (In.) 1-7/8-12 (#24), Max. Flow GPM 818, Vertical Mounting, Alloy Steel Construction, Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol

Reviews