Piston Accumulator, 2.5 Gal, 1 7/8-12 SAE

PARKER| Zoro #: G1618811| Mfr #: A6N0578D1KG

$1847.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 30.63
Mounting: Vertical
Item: Piston Accumulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618811 Mfr #: A6N0578D1KG
Height (In.): 30.63Mounting: Vertical
Item: Piston AccumulatorMax. Flow GPM: 818
Dia. (In.): 6.88Inlet SAE (In.): 1-7/8-12 (#24)
Gas Volume (Cu.-In.): 613Maximum Pressure: 3000 psi
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-GlycolFluid Volume: 2.5 gal.
Construction: Alloy SteelCountry of Origin (subject to change): United States

Description

Piston Accumulator, Gas Volume (Cu.-In.) 613, Dia. (In.) 6.88, Height (In.) 30.63, Inlet SAE (In.) 1-7/8-12 (#24), Max. Flow GPM 818, Vertical Mounting, Alloy Steel Construction, Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol

Reviews