Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
0.2 Micron, 2-3/4" O.D., 20" H, Filter Cartridge
  • Zoro #: G0244246
  • Mfr #: PG-10120-002-01
$123.50
  • Flow Rate: 10 gpm
  • Outside Dia.: 2-3/4"
  • Filter Media: Polypropylene
See full product details
This item ships free.

Parker #PG-10120-002-01 Specifications

  • Zoro #: G0244246
  • Mfr #: PG-10120-002-01
Flow Rate: 10 gpm Outside Dia.: 2-3/4"
Filter Media: Polypropylene Filter Cartridge Media: Polypropylene
Inside Dia.: 1-1/16" Item: Filter Cartridge
Max. Pressure: 35 psi Filter Flow Rate: 10.00 gpm
Filter Cartridges Sub-Category: Pleated Cartridges For Use With: 20" Housings
Application: Liquid Clarification, General Water Filtration, Beverage/Wine Clarification, RO/DI Pre-filtration Height: 20"
Max. Temp.: 160 Degrees F Filter Reduces: Particulates
Micron Rating: 0.2 Reduces: Particulates
Material: Polypropylene, Buna-N (Gasket) Filter Diameter: 2-3/4"
Microns: 0.2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, Pleated Cartridges, 0.2 Micron Rating, Height 20 In., Filter Diameter 2-3/4 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 10.00 gpm, Max. Temp. 160 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 20 In. Housings

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #PG-10120-002-01