SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pleated Cartridge, 20 gpm, 30 Mic

PARKER| Zoro #: G1195783| Mfr #: PG-10120-300-01

$89.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 2-3/4"Max. Pressure: 35 psiReduces: Particulates
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195783 Mfr #: PG-10120-300-01
Outside Dia.: 2-3/4"Max. Pressure: 35 psi
Reduces: ParticulatesMicrons: 30
Flow Rate: 20 gpmHeight: 20"
For Use With: 20" HousingsFilter Cartridges Sub-Category: Pleated Cartridges
Inside Dia.: 1-1/16"Filter Media: Polypropylene
Item: Filter CartridgeMax. Temp.: 160 Degrees F
Country of Origin (subject to change): United States

Description

Filter Cartridge, Pleated Cartridges, 30 Micron Rating, Height 20 In., Filter Diameter 2-3/4 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 20.00 gpm, Max. Temp. 160 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 20 In. Housings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews