KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pleated Cartridge, 5 gpm, 0.5 Mic

PARKER| Zoro #: G1729813| Mfr #: PG-10110-005-01

$48.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 160 Degrees F
Max. Pressure: 35 psi
Outside Dia.: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729813 Mfr #: PG-10110-005-01
Max. Temp.: 160 Degrees FMax. Pressure: 35 psi
Outside Dia.: 2-3/4"Flow Rate: 5 gpm
Microns: 0.5Item: Filter Cartridge
For Use With: 10" HousingsInside Dia.: 1-1/16"
Filter Cartridges Sub-Category: Pleated CartridgesHeight: 10"
Reduces: ParticulatesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Pleated Filter Cartridge, 0.5 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-3/4 In., Flow Rate 5 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Suitable for Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 10 In. Housings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews