KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pltd Cart. w/222 O-Ring, 10 gpm, 0.2 Mic

PARKER| Zoro #: G0881903| Mfr #: PG-10320-002-1

$95.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 160 Degrees F
Max. Pressure: 35 psi
Outside Dia.: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881903 Mfr #: PG-10320-002-1
Max. Temp.: 160 Degrees FMax. Pressure: 35 psi
Outside Dia.: 2-3/4"Flow Rate: 10 gpm
Microns: 0.2For Use With: 20" Flat End
Inside Dia.: 1-1/16"Filter Cartridges Sub-Category: Pleated Cartridges
Height: 20-15/16"Reduces: Particulates
Filter Media: PolypropyleneCountry of Origin (subject to change): United States

Description

Pleated Filter Cartridge with 222 O-Ring, 0.2 Microns, Filter Media Polypropylene, Height 20-15/16 In., Outside Dia. 2-3/4 In., Flow Rate 10 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Suitable for Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 20 In. Flat End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews