SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pltd Cart. w/222 O-Ring, 10 gpm, 0.5 Mic

PARKER| Zoro #: G2007302| Mfr #: PG-10820-005-1

$67.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 2-3/4"Max. Pressure: 35 psiReduces: Particulates
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007302 Mfr #: PG-10820-005-1
Outside Dia.: 2-3/4"Max. Pressure: 35 psi
Reduces: ParticulatesFilter Media: Polypropylene
Flow Rate: 10 gpmHeight: 22-3/4"
For Use With: 20" Fin EndFilter Cartridges Sub-Category: Pleated Cartridges
Inside Dia.: 1-1/16"Microns: 0.5
Max. Temp.: 160 Degrees FCountry of Origin (subject to change): United States

Description

Pleated Filter Cartridge with 222 O-Ring, 0.5 Microns, Filter Media Polypropylene, Height 22-3/4 In., Outside Dia. 2-3/4 In., Flow Rate 10 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Suitable for Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 20 In. Fin End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews