JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pltd Cart. with 222 O-Ring, 5 gpm, 0.5 Mic

PARKER| Zoro #: G0323741| Mfr #: PG-10310-005-1

$30.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0323741 Mfr #: PG-10310-005-1
Filter Media: PolypropyleneMax. Temp.: 160 Degrees F
Max. Pressure: 35 psiOutside Dia.: 2-3/4"
Reduces: ParticulatesInside Dia.: 1-1/16"
Filter Cartridges Sub-Category: Pleated CartridgesMicrons: 0.5
Height: 11-1/8"Flow Rate: 5 gpm
Country of Origin (subject to change): United States

Product Description

Pleated Filter Cartridge with 222 O-Ring, 0.5 Microns, Filter Media Polypropylene, Height 11-1/8 In., Outside Dia. 2-3/4 In., Flow Rate 5 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Suitable for Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 10 In. Flat End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.