KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pltd Cart. with 222 O-Ring, 5 gpm, 1 Mic

PARKER| Zoro #: G1215015| Mfr #: PG-10310-010-1

$48.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 160 Degrees F
Max. Pressure: 35 psi
Outside Dia.: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215015 Mfr #: PG-10310-010-1
Max. Temp.: 160 Degrees FMax. Pressure: 35 psi
Outside Dia.: 2-3/4"Flow Rate: 5 gpm
Microns: 1For Use With: 10" Flat End
Inside Dia.: 1-1/16"Filter Cartridges Sub-Category: Pleated Cartridges
Height: 11-1/8"Reduces: Particulates
Filter Media: PolypropyleneCountry of Origin (subject to change): United States

Description

Filter Cartridge with 222 O-Ring, Pleated Cartridges, 1 Micron Rating, Height 11-1/8 In., Filter Diameter 2-3/4 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 160 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration, Inside Dia. 1-1/16 In., For Use With 10 In. Flat End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews