KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression-Align Brass Plug 25PK

PARKER| Zoro #: G0827942| Mfr #: 59CA-4

$60.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827942 Mfr #: 59CA-4
Tube Size: 1/4"Temp. Range: -65 Degrees To 250 Degrees F
Item: PlugFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Plug
Max. Pressure: 1400 psiBasic Fitting Shape: Plug
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Plug, Compress-Align, Tube Size 1/4 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 1400, Temp Range -65 To 250 Deg F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews