Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug, Push In, PK10

  • Zoro #: G0536864
  • Mfr #: 6326 56 00WP2

$8.08 ($0.81/unit)

  • Fitting Connection Type: Tube
  • Pipe Fitting Connection Type: Tube
  • Basic Pipe Fitting Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #6326 56 00WP2 Specifications

  • Zoro #: G0536864
  • Mfr #: 6326 56 00WP2
Fitting Connection Type: Tube Pipe Fitting Connection Type: Tube
Basic Pipe Fitting Material: Plastic Tube Size: 1/4"
Specific Fitting Shape: Plug Specific Pipe Fitting Shape: Plug
Max. Pressure: 230 psi Color: White
Temp. Range: 35 Degrees to 200 Degrees F Item: Plug
Basic Pipe Fitting Shape: Plug Tube Fitting Material: Nylon
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Plug, Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Parker #6326 56 00WP2