DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug, Push In, PK10

PARKER| Zoro #: G1312455| Mfr #: 6326 60 00WP2

$10.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Plug
Max. Pressure: 190 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312455 Mfr #: 6326 60 00WP2
Specific Fitting Shape: PlugMax. Pressure: 190 psi
Tube Size: 3/8"Color: White
Basic Fitting Material: PlasticBasic Fitting Shape: Plug
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHSFitting Connection Type: Tube
Temp. Range: 35 Degrees to 200 Degrees FTube Fitting Material: Nylon
Item: PlugCountry of Origin (subject to change): Mexico

Description

Plug, Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 190 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews