Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm

PARKER| Zoro #: G2019141| Mfr #: 8004N-0A0-SA

$264.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019141 Mfr #: 8004N-0A0-SA
Includes: High Efficiency Coalescing FilterMax. Temp.: 130 Degrees F
Max. Pressure: 250 psiDrain Type: Automatic
Size: MiniatureFilter Rating: 0.01 Microns
Item: Pneumatic Oil FilterPipe Size: 1/2" NPT
Overall Width: 3.3"Overall Height: 8.50"
Max. Flow: 35 cfmBowl Material: Anodized Aluminum
Country of Origin (subject to change): United States

Product Description

Pneumatic Sterile Air Filter, Modular, Miniature Size, NPT 1/2 In, 2 Ports, Max Flow 35 CFM, 99.9999+ @ 0.01 Microns, Max Pressure 250 PSI, Max Temp 130 F, Bowl Type (Material) Anodized Aluminum, Height 8.5 In, Width 3.3 In, Sight Glass, Indicator

Product Reviews

Save 15%. Sign up for Z-mail.