KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Control Valve, 3/8 NPT, 1000 PSI

PARKER| Zoro #: G0671027| Mfr #: 632B-9-3/8-2

$448.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Port Size: 3/8" NPT
Pressure Range (PSI): 800 to 1500
Max. Flow: 5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671027 Mfr #: 632B-9-3/8-2
Port Size: 3/8" NPTPressure Range (PSI): 800 to 1500
Max. Flow: 5 gpmType: Hard Seat
Body: BrassMax. Flow GPM: 5
Preset Setting (PSI): 1000Item: Pressure Control Valve
Country of Origin (subject to change): United States

Description

Pressure Control Valve, Hard Seat, Port Size 3/8" NPT, Max. Flow 5 GPM, Preset Setting (PSI) 1000, Pressure Range (PSI) 800 to 1500, Body Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews