Pressure Control Valve, 3/8 NPT, 200 PSI

PARKER| Zoro #: G0615912| Mfr #: 637B-4-3/8-2

$350.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615912 Mfr #: 637B-4-3/8-2
Body: BrassItem: Pressure Control Valve
Max. Flow GPM: 5Max. Flow: 5 gpm
Port Size: 3/8" NPTPressure Range (PSI): 115 to 250
Type: Soft SeatPreset Setting (PSI): 200
Country of Origin (subject to change): United States

Product Description

Pressure Control Valve, Soft Seat, Port Size 3/8" NPT, Max. Flow 5 GPM, Preset Setting (PSI) 200, Pressure Range (PSI) 115 to 250, Body Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.