JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pressure Control Valve, 3/8 NPT, 2600 PSI

PARKER| Zoro #: G2349715| Mfr #: 632B-12-3/8-2

$467.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349715 Mfr #: 632B-12-3/8-2
Body: BrassItem: Pressure Control Valve
Port Size: 3/8" NPTPressure Range (PSI): 2000 to 3100
Type: Hard SeatPreset Setting (PSI): 2600
Max. Flow GPM: 5Max. Flow: 5 gpm
Country of Origin (subject to change): United States

Product Description

Pressure Control Valve, Hard Seat, Port Size 3/8" NPT, Max. Flow 5 GPM, Preset Setting (PSI) 2600, Pressure Range (PSI) 2000 to 3100, Body Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.