Pressure Control Valve, 3/8 NPT, 3200 PSI

PARKER| Zoro #: G1824076| Mfr #: 632B-13-3/8-2

$366.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824076 Mfr #: 632B-13-3/8-2
Item: Pressure Control ValveBody: Brass
Pressure Range (PSI): 3000 to 3600Type: Hard Seat
Preset Setting (PSI): 3200Max. Flow GPM: 5
Max. Flow: 5 gpmPort Size: 3/8" NPT
Country of Origin (subject to change): United States

Product Description

Pressure Control Valve, Hard Seat, Port Size 3/8" NPT, Max. Flow 5 GPM, Preset Setting (PSI) 3200, Pressure Range (PSI) 3000 to 3600, Body Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.