JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pressure Control Valve, 3/8 NPT, 850 PSI

PARKER| Zoro #: G2211937| Mfr #: 632B-8-3/8-2

$477.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211937 Mfr #: 632B-8-3/8-2
Body: BrassItem: Pressure Control Valve
Pressure Range (PSI): 630 to 1020Type: Hard Seat
Preset Setting (PSI): 850Max. Flow GPM: 5
Max. Flow: 5 gpmPort Size: 3/8" NPT
Country of Origin (subject to change): United States

Product Description

Pressure Control Valve, Hard Seat, Port Size 3/8" NPT, Max. Flow 5 GPM, Preset Setting (PSI) 850, Pressure Range (PSI) 630 to 1020, Body Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.