KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Sensor, 7/16-20 Port, 100PSI

PARKER| Zoro #: G0385296| Mfr #: SCPSD-0100P-1727

$479.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure (PSI): 100
Adjustment Range (PSI): -14.7 to 100
Enclosure: IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385296 Mfr #: SCPSD-0100P-1727
Max. Pressure (PSI): 100Adjustment Range (PSI): -14.7 to 100
Enclosure: IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-2Power Consumption: Less Than 100mA
Width (In.): 1.56Height (In.): 3.89
Port Size (In.): 7/16-20 UNF-2B (SAE-4)Indicator: Integral LED
Type: High Pressure Stainless SteelAccuracy (%): +/- 0.5 Full Scale Typical, +/-1 Max
Item: Electronic Pressure SensorTemp. Range (F): -4 to 184
Country of Origin (subject to change): Germany

Description

Electronic Pressure Sensor, High Pressure Stainless Steel, Port Size 7/16-20 UNF-2B (SAE-4) In, Max Pressure 100 PSI, Adjustment Range -14.7 to 100 PSI, Power Consumption Less Than 100mA, Temp Range -4 to 184 F, Accuracy +/- 0.5 Full Scale Typical, +/- 1 Max %, IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-2 Enclosure, Integral LED Indicator, Height 3.89 In, Width 1.56 In

Reviews