KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Sensor, 7/16-20 Port, 3000PSI

PARKER| Zoro #: G0309522| Mfr #: SCPSD-3000P-1727

$395.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure (PSI): 3000
Adjustment Range (PSI): 0 to 3000
Enclosure: IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309522 Mfr #: SCPSD-3000P-1727
Max. Pressure (PSI): 3000Adjustment Range (PSI): 0 to 3000
Enclosure: IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-5Power Consumption: Less Than 100mA
Width (In.): 1.56Height (In.): 3.89
Port Size (In.): 7/16-20 UNF-2B (SAE-4)Indicator: Integral LED
Type: High Pressure Stainless SteelAccuracy (%): +/- 0.5 Full Scale Typical, +/-1 Max
Item: Electronic Pressure SensorTemp. Range (F): -4 to 184
Country of Origin (subject to change): Germany

Description

Electronic Pressure Sensor, High Pressure Stainless Steel, Max. Pressure (PSI) 3000, Adjustment Range (PSI) 0 to 3000, Power Consumption Less Than 100mA, Temp. Range (F) -4 to 184, Accuracy ( Percent) +/- 0.5 Full Scale Typical, +/-1 Max, IP 67, EN60529, UL, CE Marked, EMC-EN50082-2 Class B, EN 50081-5 Enclosure, Integral LED Indicator, Height (In.) 3.89, Width (In.) 1.56

Reviews