Parker
Valve, Reduce/Relieve
Mfr # PRH101S50
Zoro # G2712701
$128.93
31% off
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 15 gpm
- Max. Pressure (PSI) 5000
- Max. Flow GPM 15
- Cartridge Valve Type Reducing/Relieving
- Max. Pressure - Hydraulic Valves 5,000 psi
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI 637B-3-1/4-2
- PARKER Valve, Differential Relief, 20 GPM Max RDH103S50
- PARKER Hydraulic Valve, Relief, 100-5075psi R4V065B510A1
- PARKER Pressure Control Valve, 3/4 NPT, 3200 PSI 632B-13-3/4-2
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI 637B-1-1/2-2
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI 632B-9-1/4-2
- PARKER Pressure Control Valve, 3/4 NPT, 200 PSI 637B-4-3/4-2
- PARKER Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 16 Ports 280124
- PARKER Pressure Control Valve, 1/2 NPT, 1750 PSI 632B-10-1/2-2
- WATTS 740-1 1/4-40 Relief Valve 740-1
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI 637B-2-3/4-2
- Parker Hydraulic Pressure Relief Valves