KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Purge Valve, 1/8 In, Up to 3000 psi

PARKER| Zoro #: G2043106| Mfr #: 2M-PG4L-B

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: Up to 3000 psi
Body Material: Brass
Factory Set Pressure: 3000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043106 Mfr #: 2M-PG4L-B
Pressure Range: Up to 3000 psiBody Material: Brass
Factory Set Pressure: 3000 psiSpring Material: Stainless Steel
Outlet Size: 1/8"Compliance: Y
Test Lever: NoTemp. Range: -65 Degrees to 400 Degrees F
Item: Purge ValveOverall Height: 1-9/16"
Inlet Type: MNPTOutlet Type: MNPT
Standards: YInlet Size: 1/8"
Country of Origin (subject to change): United States

Description

Purge Valve, Body Material Brass, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/8 In., Outlet Size 1/8 In., Pressure Range Up to 3000 psi, Overall Height 1-9/16 In., Spring Material Stainless Steel, Temp. Range -65 Degrees to 400 Degrees F, Test Lever No, Compliance Y, Standards Y

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews