Parker
Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # W169PLP-8-8
Zoro # G707200014
product price: $11.15
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- System of Measurement Imperial
- Standards UL94 V-0
- Color Silver
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Parker
- MFR # W169PLP-8-8
- Zoro # G707200014
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- BEST Pin CD548 (887838239471)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- RIDGID 6 Piece Pipe Extractor Set for 1/8"-1" Pipes (35685)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-5/32-6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- PARKER Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- PARKER Union Tee, Brass, Silver (164PLP-2)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-6-8G)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-4)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)