Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, Plug, 3/8" Body, 1/2" Barb

  • Zoro #: G0162794
  • Mfr #: RF-374-8PL
$10.55
  • Locking Mechanism:
  • Item: Quick Connect Hose Coupling
  • Locking Type - Quick Connect Air Couplings: Push-to-Connect
See full product details
Orders over $75 ship free.

Parker #RF-374-8PL Specifications

  • Zoro #: G0162794
  • Mfr #: RF-374-8PL
Locking Mechanism: Item: Quick Connect Hose Coupling
Locking Type - Quick Connect Air Couplings: Push-to-Connect Coupler Connection Type:
Interchange Type - Quick Connect Air Couplings: European Style High Flow Pioneer Interchange:
Standards: Includes:
Coupler Interchange Type: Body Size - Quick Connect Air Couplings: 3/8"
Quick Connect Air Coupling Interchange Type: Hose Connection - Quick Connect Air Couplings: Push On Hose Barb
Fits Brand: Sleeve Material:
Quick Connect Air Coupling Body Size: Nominal Capacity:
Voltage: Accumulator Port Size:
Valve Design: Drain Port Size:
For Use With: Max. Flow:
Seal Material: Nitrile Relief Valve Setting:
Port Size: Max. Pressure:
Series: Max. Pressure - Quick Connect Air Couplings: 300 psi
Shut Off: Quick Connect Air Coupling Product Grouping:
Material of Construction: Temp. Range:
Coupler Thread Size: Operating Temp. Range:
Overall Height: Inlet Port Size:
Barb Size - Quick Connect Air Couplings: 1" Coupler Flow Rate:
Pipe Size - Quick Connect Air Couplings: 1/2" Connection Type: Hose Barb
Coupler Body Material: Bearing Material:
Material - Quick Connect Air Couplings: Steel Hansen Interchange:
Overall Width: Finish:
Seals - Quick Connect Air Couplings: Buna-N Coupler Finish:
Hose Inside Dia.: Quick Connect Air Coupling Max. Pressure:
Overall Length: 2 3/32 in Type:
Coupler Body Size: Seal Type:
Parker Interchange: Quick Coupler Type:
Length: Coupling Locking Type: Push-to-Connect
Includes Valve: No Max. Working Pressure @ 70 F: 300 psi
Interchange Type: Global Style High Flow Barbed: Yes
Material: Steel For Hose I.D.: 1/2 in
Barb Size: 1/2 in Hose Fitting Gender: Male
Coupling Component: Plug Coupling Size: 3/8 in
Fitting Type: Male Hose Barb Hose Fitting Size: 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quick Connect Hose Coupling, Global Style High Flow, Steel, Plug, Male, Hose Barb, Coupling Size 3/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #RF-374-8PL