KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reducer, Push In, PK10

PARKER| Zoro #: G2396597| Mfr #: 6366 56 08WP2

$21.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4" x 5/16"
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396597 Mfr #: 6366 56 08WP2
Tube Size: 1/4" x 5/16"Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Fitting Connection Type: TubeColor: White
Specific Fitting Shape: ReducerMax. Pressure: 230 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Temp. Range: 35 Degrees to 200 Degrees FItem: Reducer
Tube Fitting Material: NylonCountry of Origin (subject to change): Mexico

Description

Reducer, Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 1/4 In. x 5/16 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews