1/2" FNPT x 3/8" MNPT Brass Reducing Adapter

PARKER| Zoro #: G0633963| Mfr #: 8-6 RA-B

$11.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: Brass
Specific Fitting Shape: Reducing Adapter
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633963 Mfr #: 8-6 RA-B
Pipe Fitting Material: BrassSpecific Fitting Shape: Reducing Adapter
Basic Fitting Shape: AdapterHex Size: 1-1/8"
Fitting Connection Type: FNPT x MNPTStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Pipe Size (Fittings): 1/2" x 3/8"Max. Pressure: 3600 psi
Fitting Length: 1-11/16"Item: Reducing Adapter
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 In. x 3/8 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 1-11/16 In., Max. Pressure 3600 psi, Hex Size 1-1/8 In., Temp. Range -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews