KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 3/8" FNPT x MNPT SS Reducing Adapter

PARKER| Zoro #: G0749892| Mfr #: 8-6 RA-SS

$23.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: Reducing Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749892 Mfr #: 8-6 RA-SS
Pipe Size (Fittings): 1/2" x 3/8"Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: Reducing AdapterMax. Pressure: 5200 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Reducing AdapterFittings Sub-Category: Adapters
Hex Size: 1-1/8"Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Country of Origin (subject to change): United States

Description

Reducing Adapter, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1/2 In. x 3/8 In., Fitting Connection Type FNPT x MNPT, Max. Pressure 5200 psi, Hex Size 1-1/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, 1.69 In. Fitting Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews