KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x 1/8" FNPT Brass Reducing Bushing

PARKER| Zoro #: G2381811| Mfr #: 6-2 RB-B

$9.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8" x 1/8"
Item: Reducing Bushing
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381811 Mfr #: 6-2 RB-B
Pipe Size (Fittings): 3/8" x 1/8"Item: Reducing Bushing
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 4000 psiBasic Fitting Material: Metal
Pipe Fitting Material: BrassStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Basic Fitting Shape: BushingHex Size: 3/4"
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/8 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Max. Pressure 4000 psi, Hex Size 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews