KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reducing Bushing, Carbon Steel, MNPT

PARKER| Zoro #: G2024854| Mfr #: 4-2 RB-S

$5.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4" x 1/8"
Fitting Length: 0.86"
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024854 Mfr #: 4-2 RB-S
Pipe Size (Fittings): 1/4" x 1/8"Fitting Length: 0.86"
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 6400 psiPipe Fitting Material: Carbon Steel
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 800 Degrees FItem: Reducing Bushing
Hex Size: 5/8"Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Country of Origin (subject to change): China

Description

Reducing Bushing, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 1/4 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 0.86 In., Max. Pressure 6400 psi, Hex Size 5/8 In., Temp. Range -20 Degrees to 800 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews