KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1/8" FNPT x MNPT SS Reducing Bushing

PARKER| Zoro #: G2323833| Mfr #: 6-2 RB-SS

$11.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8" x 1/8"
Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323833 Mfr #: 6-2 RB-SS
Pipe Size (Fittings): 3/8" x 1/8"Fitting Connection Type: FNPT x MNPT
Specific Fitting Shape: Reducing BushingMax. Pressure: 6400 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Reducing BushingFittings Sub-Category: Bushings
Hex Size: 3/4"Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3/8 In. x 1/8 In., Fitting Connection Type FNPT x MNPT, Max. Pressure 6400 psi, Hex Size 3/4 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews