BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 1/8" FNPT Brass Reducing Coupling

PARKER| Zoro #: G0841434| Mfr #: 4-2 FHC-B

$9.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 4300 psiBasic Fitting Shape: CouplingFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841434 Mfr #: 4-2 FHC-B
Max. Pressure: 4300 psiBasic Fitting Shape: Coupling
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducing Coupling
Fitting Length: 15/16"Pipe Size (Fittings): 1/4" x 1/8"
Item: Reducing CouplingHex Size: 3/4"
Basic Fitting Material: MetalStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Pipe Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 In. x 1/8 In., Fitting Connection Type FNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 15/16 In., Max. Pressure 4300 psi, Hex Size 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews