KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1/4" FNPT Brass Reducing Coupling

PARKER| Zoro #: G1839442| Mfr #: 8-4 FHC-B

$16.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: FNPT
Basic Fitting Material: Metal
Max. Pressure: 3600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839442 Mfr #: 8-4 FHC-B
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Max. Pressure: 3600 psiFitting Length: 1-3/8"
Specific Fitting Shape: Reducing CouplingPipe Size (Fittings): 1/2" x 1/4"
Pipe Fitting Material: BrassHex Size: 1-1/8"
Basic Fitting Shape: CouplingItem: Reducing Coupling
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type FNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 1-3/8 In., Max. Pressure 3600 psi, Hex Size 1-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews