BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 1/8" CPI SS Reducing Union

PARKER| Zoro #: G0323355| Mfr #: 4-2 HBZ-SS-GR

$21.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 316 Stainless SteelItem: Reducing UnionFitting Connection Type: CPI(TM) x CPI(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323355 Mfr #: 4-2 HBZ-SS-GR
Tube Fitting Material: 316 Stainless SteelItem: Reducing Union
Fitting Connection Type: CPI(TM) x CPI(TM)Temp. Range: -425 Degrees To 1200 Degrees F
Tube Size: 1/4" x 1/8"Hex Size: 1/2"
Specific Fitting Shape: Reducing UnionBasic Fitting Material: Metal
Basic Fitting Shape: UnionStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Country of Origin (subject to change): United States

Description

Reducing Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x CPI(TM), Tube Size 1/4 In. x 1/8 In., Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews