Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" x 1/2" Compression Brass Reducing Union

  • Zoro #: G0529435
  • Mfr #: 10RU8-B

$26.61

  • Pipe Fitting Connection Type: Compression
  • Basic Pipe Fitting Shape: Reducer
  • Specific Fitting Shape: Reducing Union
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #10RU8-B Specifications

  • Zoro #: G0529435
  • Mfr #: 10RU8-B
Pipe Fitting Connection Type: Compression Basic Pipe Fitting Shape: Reducer
Specific Fitting Shape: Reducing Union Temp. Range: -40 Degrees to 400 Degrees F
Basic Pipe Fitting Material: Metal Tube Size: 5/8" x 1/2"
Specific Pipe Fitting Shape: Reducing Union Hex Size: 15/16"
Item: Reducing Union Fitting Connection Type: Compression
Tube Fitting Material: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 5/8 In. x 1/2 In., Hex Size 15/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Parker #10RU8-B