KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Repair Kit, 4wb47/4wb49

PARKER| Zoro #: G1201051| Mfr #: RK0300K000G

$146.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water and Water-Glycol
Item: Accumulator Repair Kit
Includes: Buna V-O-Ring Piston Seals with (2) Back-up Washers, (2) PTFE Rings, (2) End Cap O-Rings with (2) Back-up Washers, and Gas Valve O-Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201051 Mfr #: RK0300K000G
Temp. Range: -20 to 165 F for Oil, 32 to 165 F for Water and Water-GlycolItem: Accumulator Repair Kit
Includes: Buna V-O-Ring Piston Seals with (2) Back-up Washers, (2) PTFE Rings, (2) End Cap O-Rings with (2) Back-up Washers, and Gas Valve O-RingType: Hydraulic Piston
Use with Accumulator Number: 4WB47, 4WB49Country of Origin (subject to change): United States

Description

Accumulator Repair Kit, For Use With 4WB47, 4WB49 Piston Accumulators, Includes Buna V-O-Ring Piston Seals with 2 Backup Washers, 2 PTFE Rings, 2 End Cap O-Rings with 2 Backup Washers, and Gas Valve O-Ring

Reviews