Repair Kit, Double, 1 In, Valveair II

PARKER| Zoro #: G2452843| Mfr #: K352129

$130.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Repair Kit
Function: Double Solenoid Service, 1" Basic Valve
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452843 Mfr #: K352129
Item: Repair KitFunction: Double Solenoid Service, 1" Basic Valve
Country of Origin (subject to change): United States

Description

Repair Kit, Double Solenoid Service, 1 In. Basic Valve, For Use With Valvair II

Reviews