Resin Bonded Cart., 10 gpm, 75 Mic, PK6

PARKER| Zoro #: G0761074| Mfr #: PRO75-20

$123.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761074 Mfr #: PRO75-20
Inside Dia.: 1-1/8"Max. Temp.: 250 Degrees F
Max. Pressure: 50 psiApplication: Particulate Removal
Item: Resin Bonded Filter CartridgeFilter Media: Acrylic, Polyester Blended Fibers Impregnated with Phenolic Resin
Reduces: ParticulatesOutside Dia.: 2-9/16"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 75
Flow Rate: 10 gpmHeight: 20"
Country of Origin (subject to change): United States

Product Description

Resin Bonded Filter Cartridge, 75 Microns, Filter Media Acrylic, Polyester Blended Fibers Impregnated with Phenolic Resin, Height 20 In., Outside Dia. 2-9/16 In., Flow Rate 10 gpm, Max. Temp. 250 Degrees F, Max. Pressure 50 psi, Reduces Particulates, Application Particulate Removal, Inside Dia. 1-1/8 In., For Use With 20 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.