KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Resin Bonded Cartridge, 5 gpm, 5 Mic, PK6

PARKER| Zoro #: G1172367| Mfr #: PRO5-10

$58.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-1/8"
Max. Pressure: 50 psi
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172367 Mfr #: PRO5-10
Inside Dia.: 1-1/8"Max. Pressure: 50 psi
Max. Temp.: 250 Degrees FOutside Dia.: 2-9/16"
Flow Rate: 5 gpmMicrons: 5
Item: Resin Bonded Filter CartridgeFor Use With: 10" Housings
Application: Particulate RemovalFilter Cartridges Sub-Category: Solid Cartridges
Height: 10"Reduces: Particulates
Filter Media: Acrylic, Polyester Blended Fibers Impregnated with Phenolic ResinCountry of Origin (subject to change): United States

Description

Resin Bonded Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 10 In., Filter Diameter 2-9/16 In., Filter Cartridge Media Acrylic, Polyester, Resin, Filter Flow Rate 5.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 50 psi, Application Particulate Removal, Inside Dia. 1-1/8 In., For Use With 10 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews