Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1-1/16" Bore Round Double Acting Air Cylinder 2" Stroke

  • Zoro #: G6195244
  • Mfr #: 1.06DPSR02.00

$31.61

Details
  • Single Acting/Double Acting: Double Acting
  • Dimension D: 0.25"
  • Dimension Cc: 0.312"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Parker #1.06DPSR02.00 Specifications

  • Zoro #: G6195244
  • Mfr #: 1.06DPSR02.00
Single Acting/Double Acting: Double Acting Dimension D: 0.25"
Dimension Cc: 0.312" Rod Thread Length: 1/2"
Magnetic Piston: No Stroke: 2"
Overall Length: 6.62" Dimension Kk: 5/16"-24 UNF
Dimension E: 0.38" Item: Air Cylinder
Port Size: 1/8" NPTF Bore Dia.: 1-1/16"
Dimension Cb: 0.38" Dimension B: 0.624"
Mount: Nose and Pivot End Cap Material: Aluminum
Features: Non-Switch Ready Rod Dia.: 5/16"
Body Material: 304 stainless steel Finish: Silver
Piston Rod Material: Stainless Steel Dimension A: 0.50"
Temp. Range: -10 Degrees to 165 Degrees F Dimension N1: 5/8"-18
Pivot Hole Dia.: 1/4" Dimension L: 0.34"
Cylinder Type: Round Non-Repairable Dimension Cd: 0.25"
Max. Pressure: 250 psi Cushion Type: None
Tube Material: Stainless Steel Rod Thread Size: 5/16-24 UNF
Piston Material: Aluminum Nose Mount Thread: 5/8"-18
Country of Origin (subject to change): United States

Description

Cost-effective and labor-saving, air cylinders convert energy into motion using compressed air. Here is some additional information about Parker Air Cylinder. Stroke: 2", Overall Length: 6.6", Body Material: Stainless steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Parker #1.06DPSR02.00