THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" Compression x 3/8" MNPT Brass Run Tee 10PK

PARKER| Zoro #: G0879295| Mfr #: 171P-8-6

$68.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression x MNPT
Basic Fitting Material: Metal
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879295 Mfr #: 171P-8-6
Fitting Connection Type: Compression x MNPTBasic Fitting Material: Metal
Max. Pressure: 150 psiTube Fitting Material: Brass
Specific Fitting Shape: Run TeePipe Size (Fittings): 3/8"
Tube Size: 1/2"Compression Thread Size: 3/8"
Basic Fitting Shape: TeeItem: Male Run Tee
Temp. Range: 0 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews