KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x MNPT Brass Run Tee 10PK

PARKER| Zoro #: G1691785| Mfr #: 171C-4-4

$64.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691785 Mfr #: 171C-4-4
Tube Size: 1/4"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Run Tee
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 7/16-24Item: Male Run Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews