KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x MNPT Brass Run Tee 10PK

PARKER| Zoro #: G1119562| Mfr #: 171CA-4-4

$79.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression x MNPT
Basic Fitting Material: Metal
Max. Pressure: 1400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119562 Mfr #: 171CA-4-4
Fitting Connection Type: Compression x MNPTBasic Fitting Material: Metal
Max. Pressure: 1400 psiTube Fitting Material: Brass
Specific Fitting Shape: Run TeePipe Size (Fittings): 1/4"
Tube Size: 1/4"Compression Thread Size: 1/4-18
Basic Fitting Shape: TeeItem: Male Run Tee
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States

Description

Male Run Tee, Compress-Align, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .025 In, Pressure (PSI) 1400, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews