DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" Compression x 1/8" MNPT Brass Run Tee 10PK

PARKER| Zoro #: G0268475| Mfr #: 171C-4-2

$31.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Max. Pressure: 75 to 400 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268475 Mfr #: 171C-4-2
Specific Fitting Shape: Run TeeMax. Pressure: 75 to 400 psi
Tube Size: 1/4"Compression Thread Size: 7/16-24
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Male Run TeeTemp. Range: -65 Degrees To 250 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews