3/8" Compression x 1/4" MNPT Brass Run Tee 10PK

PARKER| Zoro #: G1138663| Mfr #: 171CA-6-4

$75.11 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138663 Mfr #: 171CA-6-4
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Run Tee
Max. Pressure: 350 to 2800 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 9/16-24Item: Male Run Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 350 to 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews