3/8" Compression x 1/4" MNPT Brass Run Tee 10PK

PARKER| Zoro #: G1758075| Mfr #: 171P-6-4

$52.61 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758075 Mfr #: 171P-6-4
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Run Tee
Max. Pressure: 150 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 150 Degrees F
Compression Thread Size: 1/4"Item: Male Run Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 1/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews