1/2" Tube x 3/8" MNPT Nickel Brass Swivel Run Tee 10PK

PARKER| Zoro #: G1626003| Mfr #: W171PLP-8-6

$119.39 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626003 Mfr #: W171PLP-8-6
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: Run TeePipe Size (Fittings): 3/8"
Hex Size: 3/4"Tube Size: 1/2"
Basic Fitting Shape: TeeItem: Swivel Male Run Tee
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Swivel Male Run Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/4 In., Package Quantity 10

Reviews