LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/8" MNPT x 1/4" Tube Nickel Brass Swivel Run Tee 10PK

PARKER| Zoro #: G1819571| Mfr #: W171PLP-4-2

$71.89 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 7/16"
Specific Fitting Shape: Run Tee
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819571 Mfr #: W171PLP-4-2
Hex Size: 7/16"Specific Fitting Shape: Run Tee
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Item: Swivel Male Run TeePipe Size (Fittings): 1/8"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 1/4"Country of Origin (subject to change): United States

Description

Swivel Male Run Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/16 In., Package Quantity 10

Reviews