1/8" MNPT x 5/16" Tube Brass Swivel Run Tee 10PK

PARKER| Zoro #: G1301334| Mfr #: W171PLP-5-2

$77.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301334 Mfr #: W171PLP-5-2
Pipe Size (Fittings): 1/8"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTSpecific Fitting Shape: Run Tee
Tube Fitting Material: Nickel Plated BrassHex Size: 1/2"
Basic Fitting Shape: TeeTube Size: 5/16"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Swivel Male Run Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 1/2 In., Package Quantity 10

Reviews