1/8" MNPT x 5/32" Tube Brass Swivel Run Tee 10PK

PARKER| Zoro #: G1523286| Mfr #: W171PLP-5/32-2

$109.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523286 Mfr #: W171PLP-5/32-2
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: Run TeePipe Size (Fittings): 1/8"
Hex Size: 7/16"Tube Size: 5/32"
Basic Fitting Shape: TeeItem: Swivel Male Run Tee
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Swivel Male Run Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/16 In., Package Quantity 10

Reviews