KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/4" A-LOK x MNPT SS Male Run Tee

PARKER| Zoro #: G1456621| Mfr #: 4MRT2N-316

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: A-LOK(R) x MNPT
Basic Fitting Material: Metal
Max. Pressure: 91 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456621 Mfr #: 4MRT2N-316
Fitting Connection Type: A-LOK(R) x MNPTBasic Fitting Material: Metal
Max. Pressure: 91 psiTube Fitting Material: Stainless Steel
Specific Fitting Shape: Run TeePipe Size (Fittings): 1/8"
Hex Size: 1/2"Tube Size: 1/4"
Compression Thread Size: 7/16-20Basic Fitting Shape: Tee
Item: Male Run TeeTemp. Range: -425 Degrees To 1200 Degrees F
Country of Origin (subject to change): Multiple

Description

Male Run Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 91 psi, Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews